This product requires certification to purchase.

10 x 4 in. Floor Register in Brown Steel

You last purchased this on
 
Lima

10 x 4 in. Floor Register in Brown Steel

  • Fast #
  • Part #A813941
  • Item #9561272
  • Manufacturer Part #813941
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lima

10 x 4 in. Floor Register in Brown Steel

  • Fast #
  • Part #A813941
  • Item #9561272
  • Manufacturer Part #813941
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Aluminized Steel or 316 SS
  • Used to seal the Outer Jackets of two adjoining components
  • Height is 4-3/4"
  • Fiber Insulation provided for IVSI models
  • Requires Certification

Specifications

Color Finish Name:
Brown
Length:
10 in
Material:
Steel
Width:
4 in