8 x 8 in. Ceiling & Sidewall Register in White 4-way Steel
8 x 8 in. Ceiling & Sidewall Register in White 4-way Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Aluminized Steel or 316 SS
- Used to seal the outer jackets of two adjoining components
- Height is 4-3/4 in
- Fiber Insulation provided for IVSI models
Specifications
- Color Finish Name:
- White
- GRD Deflection Type:
- 4-way
- Installation Type:
- Sidewall Mount
- Length:
- 8 in
- Material:
- Steel
- Width:
- 8 in