This product requires certification to purchase.

12 in. T-Bar Diffuser in White

You last purchased this on
 
Lima by Duravent

12 in. T-Bar Diffuser in White

  • Fast #
  • Part #A450286
  • Item #10040635
  • Manufacturer Part #450286
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lima by Duravent

12 in. T-Bar Diffuser in White

  • Fast #
  • Part #A450286
  • Item #10040635
  • Manufacturer Part #450286
4.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Model 1580 has an aesthetically appealing, single-face plate design.
  • Model 1580 features a 360- degree air diffusion pattern, a detachable face plate, and a 2" fixed collar.
  • Use with AL10PF plaster frame for surface-mount applications
  • All steel
  • Bright White finish
  • Requires Certification

Documents


Specifications

Diameter:
12 in
Length:
23-3/4 in
Material:
Steel
Product Type:
Diffuser
Width:
23-3/4 in