12 x 12 in Ceiling Diffuser in White
12 x 12 in Ceiling Diffuser in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Provides one-, two-, three- or four-way air diffusion
- Used in sidewall and ceiling installations
- Inconspicuous fingertip lever for air volume control
- Face mount for easy installation; cores flush with margin
- Opposed-blade (OBD) or Multi-louver (ML) damper
- Sizes 6" to 14".
- All extruded aluminum construction
- Bright White finish standard
Documents
Specifications
- Application:
- Sidewall, Ceiling
- Color Finish Name:
- White
- Diffuser Size:
- 12 in x 12 in
- GRD Deflection Type:
- 4-way
- Length:
- 15 in
- Material:
- Aluminium
- Vent Duct Shape:
- Square
- Width:
- 12 in