This product requires certification to purchase.

24 x 24 in. T-Bar Lay-In White Steel

You last purchased this on
 
Lima by Duravent

24 x 24 in. T-Bar Lay-In White Steel

  • Fast #
  • Part #A450283
  • Item #9562019
  • Manufacturer Part #450283
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lima by Duravent

24 x 24 in. T-Bar Lay-In White Steel

  • Fast #
  • Part #A450283
  • Item #9562019
  • Manufacturer Part #450283
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
White
Length:
24 in
Material:
Steel
Neck Size:
6 in
Width:
24 in