This product requires certification to purchase.

1/4 in. Supply Tube

You last purchased this on
 
Lincoln Products®

1/4 in. Supply Tube

  • Fast #
  • Part #LIN109558
  • Item #4119339
  • Manufacturer Part #109558
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lincoln Products®

1/4 in. Supply Tube

  • Fast #
  • Part #LIN109558
  • Item #4119339
  • Manufacturer Part #109558
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.6-2017
CSA Certified:
CSA B125.6-17, CSA 61-2020
End Connection 1:
OD Compression
End Connection 2:
OD Compression
End Connections:
OD Compression
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
120 in
Material:
Stainless Steel
NSF:
NSF 61-2020, NSF 372-2016
NSF Certified:
Yes