This product requires certification to purchase.

1-1/2 in. Brass Slip Nut in Chrome Plated

You last purchased this on
 
Lincoln Products®

1-1/2 in. Brass Slip Nut in Chrome Plated

Brand image
You last purchased this on
 
Lincoln Products®

1-1/2 in. Brass Slip Nut in Chrome Plated

  • Fast #
  • Part #LIN101507
  • Item #4119031
  • Manufacturer Part #101507
4.6 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
Chrome Plated
Fits Pipe Size:
1-1/2 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing