This product requires certification to purchase.

1-1/2 in. Cleanout

You last purchased this on
 
Lincoln Products®

1-1/2 in. Cleanout

  • Fast #
  • Part #LIN118851
  • Item #4487296
  • Manufacturer Part #118851
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lincoln Products®

1-1/2 in. Cleanout

  • Fast #
  • Part #LIN118851
  • Item #4487296
  • Manufacturer Part #118851
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.36.2M 1991
Adjustable:
No
Cover Material:
Stainless Steel
Cover Shape:
Square
Diameter:
3 in
IAPMO Listed:
No
Material:
Brass
Plug Diameter:
1-1/2 in
Plug Included:
Yes
Product Type:
Cover Plate