1-1/4 in. Slip-Joint Drain Repair P-Trap
1-1/4 in. Slip-Joint Drain Repair P-Trap
Frequently Purchased Together
Product Details
Product Details
- Flexible P-trap
- PVC and flexible polypropylene
- Flexible J-bend adapts to both 1-1/2" and 1-1/4" tailpieces
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Name:
- White
- End Connection 1:
- Slip
- End Connections:
- Slip
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trap Size:
- 1-1/2 in