This product requires certification to purchase.

1-1/4 in. Sweat Ball Valve

You last purchased this on
 
Lincoln Products®

1-1/4 in. Sweat Ball Valve

  • Fast #
  • Part #LIN290557
  • Item #3490761
  • Manufacturer Part #290557
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lincoln Products®

1-1/4 in. Sweat Ball Valve

  • Fast #
  • Part #LIN290557
  • Item #3490761
  • Manufacturer Part #290557
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 36
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Custom printed handle with "Your Name" on the handle
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Valve Body Style:
Ball
Valve Size:
1-1/4 in
Valve Type:
Ball Valve