This product requires certification to purchase.

15/16 in. Threaded Aerator in Polished Chrome

You last purchased this on
 
Lincoln Products®

15/16 in. Threaded Aerator in Polished Chrome

  • Fast #
  • Part #LIN103127
  • Item #3574811
  • Manufacturer Part #103127
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lincoln Products®

15/16 in. Threaded Aerator in Polished Chrome

  • Fast #
  • Part #LIN103127
  • Item #3574811
  • Manufacturer Part #103127
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72 Pallet: 3120
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

CEC Compliant:
Not for Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Threaded
End Connections:
Threaded
Flow Rate:
2 gpm
IAPMO Listed:
No
Pressure Compensating:
No
Thread Size:
15/16 in