This product requires certification to purchase.

2 in. Cleanout

You last purchased this on
 
Lincoln Products®

2 in. Cleanout

Brand image
You last purchased this on
 
Lincoln Products®

2 in. Cleanout

  • Fast #
  • Part #LIN118852
  • Item #4487297
  • Manufacturer Part #118852
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.36.2M 1991
Adjustable:
No
Cover Material:
Stainless Steel
Cover Shape:
Square
Diameter:
4 in
Material:
Brass
Plug Diameter:
2 in
Plug Included:
Yes
Product Type:
Cover Plate


Call for Pricing
Call for Pricing