2 in. Cleanout
2 in. Cleanout
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASME:
- ASME A112.36.2M 1991
- Adjustable:
- No
- Cover Material:
- Stainless Steel
- Diameter:
- 4 in
- Material:
- Brass
- Plug Diameter:
- 2 in
- Plug Included:
- Yes
- Product Type:
- Cover Plate