2 in. Flapper in Black
2 in. Flapper in Black
-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits most 2" flush valves
- Includes chain
- Three way
- Carded
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Color Finish Name:
- Black
- Size:
- 2 in
- WaterSense Labeled:
- No