This product requires certification to purchase.

3/4 in. Brass Hose Wye

You last purchased this on
 
Lincoln Products®

3/4 in. Brass Hose Wye

  • Fast #
  • Part #LIN112838
  • Item #7371226
  • Manufacturer Part #112838
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lincoln Products®

3/4 in. Brass Hose Wye

  • Fast #
  • Part #LIN112838
  • Item #7371226
  • Manufacturer Part #112838
4.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Hose Wye
Material:
Brass
Proposition 65:
WARNING: Cancer – www.P65Warnings.ca.gov