3/4 in. Sweat Ball Valve
3/4 in. Sweat Ball Valve
Product Details
Product Details
- Custom printed handle with "Your Name" on the handle
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Valve Body Style:
- Ball
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve