3 in. Flapper
3 in. Flapper
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Durable construction
- Reliable performance
- Easy to install
- For use with American Standard toilets - check your model for compatibility
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Length:
- 5 in
- Material:
- Rubber
- Size:
- 3 in
- UPC:
- 012611608643
- WaterSense Labeled:
- No
- Width:
- 3 in