3 in. Flapper
3 in. Flapper
-
Pick Up: 3 Available in Knoxville, TN
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- American Standard® genuine part
- Chemical resistant
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Cadet®
- Chemical Resistant:
- Yes
- Size:
- 3 in
- WaterSense Labeled:
- No