This product requires certification to purchase.

4 ft. 30A Electric Dryer Installation Kit

You last purchased this on
 
Lincoln Products®

4 ft. 30A Electric Dryer Installation Kit

  • Fast #
  • Part #LIN119870
  • Item #7272922
  • Manufacturer Part #119870
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lincoln Products®

4 ft. 30A Electric Dryer Installation Kit

  • Fast #
  • Part #LIN119870
  • Item #7272922
  • Manufacturer Part #119870
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Requires Certification

Specifications

AMP:
30
Application:
Residential
Energy Star Compliant:
No
GSA Approved:
No
NSF Certified:
No
Product Type:
Installation Kit
UL Listed:
Yes