4 ft. 30A Electric Dryer Installation Kit
4 ft. 30A Electric Dryer Installation Kit
Frequently Purchased Together
Product Details
Product Details
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
Specifications
- AMP:
- 30
- Application:
- Residential
- Energy Star Compliant:
- No
- GSA Approved:
- No
- NSF Certified:
- No
- Product Type:
- Installation Kit
- UL Listed:
- No