4 in. Cleanout
4 in. Cleanout
Product Details
Product Details
Specifications
- ASME:
- ASME A112.36.2M 1991
- Adjustable:
- No
- Cover Material:
- Stainless Steel
- Cover Shape:
- Square
- Diameter:
- 8 in
- IAPMO Listed:
- No
- Material:
- Brass
- Plug Diameter:
- 4 in
- Plug Included:
- Yes
- Product Type:
- Cover Plate