44 in. Aluminum, Zinc Anode Rod
44 in. Aluminum, Zinc Anode Rod
-
Pick Up: 0 Available in Chicago, IL - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 44 in
- Material:
- Aluminum, Zinc
- Product Type:
- Anode Rod
- Rigid:
- No