44 in. Hex Type Magnesium Flexible Anode Rod
44 in. Hex Type Magnesium Flexible Anode Rod
Package Quantity Info:
Each: 1 Inner Pack: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 44 in
- Material:
- Magnesium
- Product Type:
- Anode Rod
- Rigid:
- No