5-1/2 in. Threaded Stainless Steel Shower Drain
5-1/2 in. Threaded Stainless Steel Shower Drain
Frequently Purchased Together
Product Details
Product Details
- Shower drain grid
- Snap-In Style for Shower Stall Drains
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Fits Pipe Size:
- 5-1/2 in
- Outlet Type:
- Threaded
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov