72 in. Stainless Steel Hose Kit in Stainless Steel
72 in. Stainless Steel Hose Kit in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
Specifications
- ANSI:
- ANSI 14-2010a
- ASME:
- ASME A112.18.6-2017
- CSA Certified:
- CSA B125.6-17
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Length:
- 72 in
- Material:
- Stainless Steel
- NSF:
- NSF 14-2010a
- NSF Certified:
- Yes
- Product Type:
- Hose Kit
- Proposition 65:
- WARNING: Cancer – www.P65Warnings.ca.gov
- UL Listed:
- No