5-14/25 in. Lucite Handle Kit in Clear
Avante 5-14/25 in. Lucite Handle Kit in Clear
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48 Pallet: 1428-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Carded
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Price Pfister Avante Valves
- Collection:
- Avante
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Knob
- Material:
- Lucite
- WaterSense Labeled:
- No