Trim Kit in Polished Chrome
Avante Trim Kit in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Fits Pfister® Avante tub and shower valves
- Includes escutcheon, sleeve and handle
Specifications
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- Brand Model Compatibility:
- 2273
- CSA Certified:
- CSA B125.1-18
- Collection:
- Avante
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Escutcheon
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov