Brass Bibb Washer
Brass Bibb Washer
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 144 Pallet: 25646-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Contains 2 each: 3/8" X 10/24, 3/8" X 8/32 and 3/8" X 10/32
- Large ball-bearing casters facilitate easy maneuvering.
- All models equipped with large swivel caster in front and rigid casters in the rear.
- Step on bottom step to activate and lock rubber tipped feet in down position.
- Step on unlocking pedal to unlock.
- Load Capacity 350 lb.
- Forward Descent—56 degree climbing angle meets ANSI requirements for forward descent.
- Bottom Landing Step—10" bottom step gives a larger surface to engage the locking mechanism.
- Non-Marring/Marking Casters—Each model is equipped with four ball-bearing casters that will not mark or mar the working surface.
Documents
Specifications
- Faucet Part Type:
- Bibb Screw
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UPC:
- 054374001484