Brass Closet Bolt
Brass Closet Bolt
Frequently Purchased Together
Product Details
Product Details
- Brass double nut toilet bolt set
- Stand up style
- Includes 3-1/2" solid brass bolts (2), open end nuts (4), washers (4)
- Carded
Documents
Specifications
- Diameter:
- 1/4 in
- Length:
- 3-1/2 in
- Material:
- Brass
- WaterSense Labeled:
- No