This product requires certification to purchase.

Ceramic Disc Cartridge

Lincoln Products®

Ceramic Disc Cartridge

  • Fast #
  • Part #LIN101660
  • Item #7490406
  • Manufacturer Part #101660
3.7 out of 5 Customer Rating
Brand image
Lincoln Products®

Ceramic Disc Cartridge

  • Fast #
  • Part #LIN101660
  • Item #7490406
  • Manufacturer Part #101660
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
Gerber Plumbing
Cartridge Type:
Ceramic Disc
Faucet Part Type:
Cartridge
Fits Brand:
Gerber Plumbing
GSA Approved:
No
Height:
2-9/16 in
IAPMO Listed:
No
Material:
Brass
NSF Certified:
No
UPC:
054374896424
WaterSense Labeled:
No
Width:
7/8 in