Hot Stem Speakman® Widespread Faucets
Chateau® Hot Stem Speakman® Widespread Faucets
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72 Pallet: 4976-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Broach count: 20
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Speakman
- Collection:
- Chateau®
- Faucet Part Type:
- Stem
- Fits Brand:
- Speakman
- Fits Model:
- Speakman
- Height:
- 3-3/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Stem Type:
- Hot
- WaterSense Labeled:
- No