This product requires certification to purchase.

Single Function Showerhead in Chrome Plated

You last purchased this on
 
Lincoln Products®

Chateau Single Function Showerhead in Chrome Plated

  • Fast #
  • Part #LIN112515
  • Item #7371178
  • Manufacturer Part #112515
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lincoln Products®

Chateau Single Function Showerhead in Chrome Plated

  • Fast #
  • Part #LIN112515
  • Item #7371178
  • Manufacturer Part #112515
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Chateau
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Diameter:
1-3/4 in
Faucet Material:
Brass
GSA Approved:
No
IAPMO Listed:
No
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Single
Spray Type:
Wide Spray