Cold Stem
Cold Stem
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 144 Pallet: 12652-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Washerless stem cartridge
- Cold
-
Lead Law Compliant
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Pfister
- Faucet Part Type:
- Stem
- Fits Brand:
- Pfister
- Height:
- 2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Stem Type:
- Cold
- WaterSense Labeled:
- No