Hot & Cold Stem
Colony® Hot & Cold Stem
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72 Pallet: 5184-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits American Standard® Colony faucets
- Hot and cold
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- American Standard
- Collection:
- Colony®
- Faucet Part Type:
- Stem
- Fits Brand:
- American Standard
- Height:
- 5-3/16 in
- Material:
- Brass
- Stem Type:
- Hot and Cold
- WaterSense Labeled:
- No