Diverter Stem Lincoln Products®
Colony® Diverter Stem Lincoln Products®
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- American Standard
- Collection:
- Colony®
- Faucet Part Type:
- Stem
- Fits Brand:
- American Standard
- Height:
- 5-1/8 in
- Material:
- Brass
- Stem Type:
- Diverter
- WaterSense Labeled:
- No