Fit-All Pull-Out Hose in Polished Chrome for 9181-DST Kitchen Faucet
Fit-All Pull-Out Hose in Polished Chrome for 9181-DST Kitchen Faucet
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 9181-DST Kitchen Faucet
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Hose
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 1-4/5 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer – www.P65Warnings.ca.gov