This product requires certification to purchase.

Fits all Small Lucite Handle Set Contractor 2-Pack

You last purchased this on
 
Lincoln Products®

Fits all Small Lucite Handle Set Contractor 2-Pack

  • Fast #
  • Part #LPP111434PK
  • Item #4918282
  • Manufacturer Part #111434
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lincoln Products®

Fits all Small Lucite Handle Set Contractor 2-Pack

  • Fast #
  • Part #LPP111434PK
  • Item #4918282
  • Manufacturer Part #111434
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Removable skirt that allows for height adjustments
  • Package quantity 2
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Faucet Part Type:
Handle Kit
GSA Approved:
No
Handle Type:
Knob
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
WaterSense Labeled:
No
Width:
1-3/4 in