Flapper for Rialto® and Wellworth®
Flapper for Rialto® and Wellworth®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1548-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Kohler® style for Wellworth® and Rialto®
- Replaces K87449 and K49114
- Fits Kohler® Wellworth® and Rialto® toilets
- Includes chain
- Carded
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Rialto®, Wellworth®
- Color Finish Name:
- Blue
- WaterSense Labeled:
- No