Hand Shower Hose in Red/Blue
Hand Shower Hose in Red/Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.6-2017
- Application:
- Residential
- CSA Certified:
- CSA B125.6-17
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Blue
- Faucet Part Type:
- Shower Hose
- Length:
- 6 ft
- NSF:
- NSF 14-2010a
- NSF Certified:
- Yes
- UPC:
- 054374018437
- WaterSense Labeled:
- No