This product requires certification to purchase.

Hose Guide for Spray Hose Contractor 2-Pack

Lincoln Products®

Hose Guide for Spray Hose Contractor 2-Pack

  • Fast #
  • Part #LPP110307PK
  • Item #4918266
3.3 out of 5 Customer Rating
Brand image
Lincoln Products®

Hose Guide for Spray Hose Contractor 2-Pack

  • Fast #
  • Part #LPP110307PK
  • Item #4918266
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Provides a sink hole guide for spray hoses
  • Includes chrome flange
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Hose Guide
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8 in
Material:
Plastic
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov