Hot Stem Artistic Brass Faucets
Hot Stem Artistic Brass Faucets
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Artistic Brass
- Faucet Part Type:
- Stem
- Height:
- 2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Stem Type:
- Hot
- WaterSense Labeled:
- No