This product requires certification to purchase.

Hot Stem

You last purchased this on
 
Lincoln Products®

Hot Stem

  • Fast #
  • Part #LIN101231
  • Item #4310999
  • Manufacturer Part #101231
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lincoln Products®

Hot Stem

  • Fast #
  • Part #LIN101231
  • Item #4310999
  • Manufacturer Part #101231
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 144
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lead Law Compliant
  • For Gerber faucets
  • Hot
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Application:
Residential
Brand Model Compatibility:
Gerber Plumbing
Faucet Part Type:
Stem
Fits Brand:
Gerber Plumbing
Height:
1-3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Stem Type:
Hot
WaterSense Labeled:
No