This product requires certification to purchase.

Hot Stem Pfister 910-392 Faucet

You last purchased this on
 
Lincoln Products®

Hot Stem Pfister 910-392 Faucet

  • Fast #
  • Part #LIN100409
  • Item #4106424
  • Manufacturer Part #100409
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lincoln Products®

Hot Stem Pfister 910-392 Faucet

  • Fast #
  • Part #LIN100409
  • Item #4106424
  • Manufacturer Part #100409
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 144 Pallet: 1581
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Product Details

Product Details

  • Broach count: 22
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential
Brand Model Compatibility:
Pfister
Faucet Part Type:
Stem
Fits Brand:
Pfister
Height:
2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Stem Type:
Hot
WaterSense Labeled:
No