This product requires certification to purchase.

Inside Cover in Black

Lincoln Products®

Inside Cover in Black

  • Fast #
  • Part #S0301168N
  • Item #4291442
  • Manufacturer Part #111079
5 out of 5 Customer Rating
Brand image
Lincoln Products®

Inside Cover in Black

  • Fast #
  • Part #S0301168N
  • Item #4291442
  • Manufacturer Part #111079
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Genuine Sloan® repair part
  • Inside valve cover
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial, Residential
Color Finish Category:
Blacks
Color Finish Name:
Black
Material:
Plastic
Product Type:
Inside Cover
UPC:
054374447800
WaterSense Labeled:
No