J-Channel Style Sink Clips and Screws Stainless Steel 3-Pack
J-Channel Style Sink Clips and Screws Stainless Steel 3-Pack
Product Details
Product Details
- Includes clip and screw to secure sink to counter top
- Countertop thicknesses 5/8" to 3/4" plus Formica or other covering material
Documents
Specifications
- Brand Model Compatibility:
- 50/50 Double Bowl Stainless Steel Sink
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Hardware Included:
- No
- Height:
- 1-1/4 in
- Length:
- 3-1/2 in
- Material:
- Metal
- Package Quantity:
- Pack of 3
- Product Type:
- Clip
- Width:
- 2-22/25 in