Knob Bubbler in Chrome
Knob Bubbler in Chrome
Frequently Purchased Together
Product Details
Product Details
- Rotating handle bubbler for drinking fountains
- Lead law compliant
- Carded
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- FIPS
- End Connections:
- FIPS
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Handle Type:
- Knob
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- WaterSense Labeled:
- No