Lead Free PROFLO PFX20050RK Bubbler Cartridge for Bagged
Lead Free PROFLO PFX20050RK Bubbler Cartridge for Bagged
Frequently Purchased Together
Product Details
Product Details
- Replacement cartridge for drinking fountain bubblers
- Lead Law Compliant
-
Lead Law Compliant
Specifications
- Application:
- Kitchen Sink
- Brand Model Compatibility:
- PROFLO®, Elkay, Haws®
- Faucet Part Type:
- Cartridge
- Fits Brand:
- PROFLO, Elkay, Haws
- Height:
- 1-3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Aluminum
- WaterSense Labeled:
- No