This product requires certification to purchase.

Lever Handle Bubbler in Polished Chrome

You last purchased this on
 
Lincoln Products®

Lever Handle Bubbler in Polished Chrome

  • Fast #
  • Part #LIN163305
  • Item #9882714
  • Manufacturer Part #LIN163305
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lincoln Products®

Lever Handle Bubbler in Polished Chrome

  • Fast #
  • Part #LIN163305
  • Item #9882714
  • Manufacturer Part #LIN163305
3.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • End Connection: 1/2" FIP
  • Solid brass construction
  • Drinking water bubbler
  • Self-closing
  • Color/Finish: Chrome
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI 372-2022, ANSI 61-2016
ASME:
ASME A112.18.1-2018
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
FIPS
End Connections:
FIPS
Faucet Connection:
FIP
Faucet Connection Size:
1/2 in
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 372-2022, NSF 61-2016
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WaterSense Labeled:
No