Hot Stem Pfister Crown Lavatory Faucet
Hot Stem Pfister Crown Lavatory Faucet
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 144 Pallet: 12652-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Broach count: 12
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Pfister
- Faucet Part Type:
- Stem
- Fits Brand:
- Pfister
- Height:
- 1-7/16 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Stem Type:
- Hot
- WaterSense Labeled:
- No