This product requires certification to purchase.

Cold Stem Broadway Faucets

You last purchased this on
 
Lincoln Products®

Cold Stem Broadway Faucets

  • Fast #
  • Part #LIN101672
  • Item #4159941
  • Manufacturer Part #101672
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lincoln Products®

Cold Stem Broadway Faucets

  • Fast #
  • Part #LIN101672
  • Item #4159941
  • Manufacturer Part #101672
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72 Pallet: 4976
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Broach count: 20
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential
Brand Model Compatibility:
Broadway
Faucet Part Type:
Stem
Fits Brand:
Broadway
Height:
3-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Stem Type:
Cold
WaterSense Labeled:
No